Replacement Cover, Non Fused, 100A, NEMA 4X

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1940303| Mfr #: HBLDS10RC

$98.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Replacement Cover
For Use With: 4CV73, 2EAV6
Max. Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940303 Mfr #: HBLDS10RC
Item: Replacement CoverFor Use With: 4CV73, 2EAV6
Max. Voltage: 600VACDisconnect Switch Size: 100A
Description/Special Features: NEMA 4XCountry of Origin (subject to change): United States

Description

Replacement Cover, Non Fused, Disconnect Switch Size 100 Amp, NEMA 4X, For Use With G2320857, G3328342

Reviews