This item is Discontinued.

This item is Discontinued.
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded (Discontinued)
Mfr #
HBL5262RFC1W
Zoro #
G800622539
UPC # 783585401843
Country of Origin China
Category Straight Blade Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL5262RFC1W
- Zoro #
- G800622539
- UPC #
- 783585401843
- Country of Origin
- China
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back
- Grounding
- Grounded
- Housing Color
- White
- Standards
- Fed. Spec. WC596G, NEMA WD-6, cULus 498B
- Resistance Properties
- Tamper Resistant
- Flange Type
- Non-Flanged
- Operating Temperature
- 0° to 40°C Relative Humidity (non-condensing) 0% to 95% (w/o impact)
- Nema Rating
- 5-15R
- Style
- Wireless
- Dielectric Strength
- Withstands 2,000V minimum
- Connectivity
- Back Wired
- Number Of Wires
- 3-Wire
- Material - Mounting Hardware
- Screw Mounting
- Series
- Switched Receptacles
Dimensions
- Wire Size
- #14 AWG to #10 AWG
- Display Size
- Standard Sized Product
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Radio Frequency Controlled, Split Circuit, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.