This item is Discontinued.

Hubbell Wiring Device-Kellems Electrical Box Cover, 1 Gang, Round, Aluminum S3325

This item is Discontinued.

Hubbell Wiring Device-Kellems

Electrical Box Cover, 1 Gang, Round, Aluminum (Discontinued)

Mfr # S3325
Zoro # G0636898
UPC # 783585123509
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3325
Zoro #
G0636898
UPC #
783585123509
Country of Origin
United States
Item
Electrical Box Cover
Number of Gangs
1 Gang
Material
Aluminum
Shape
Round
Finish
Brass

Dimensions

Length
3.88 in
Height
1/2 in
Width
3.88 in

Description

Round Brass Flr Box Cvr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.