This item is Discontinued.

This item is Discontinued.
SystemOne, Abandonment Plug, 4" Core Hole, Black Cover (Discontinued)
Mfr #
S1FRP4BL
Zoro #
G200702220
UPC # 783585371894
Country of Origin United States
Category Electrical Box Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1FRP4BL
- Zoro #
- G200702220
- UPC #
- 783585371894
- Country of Origin
- United States
- Item
- Abandonment Plug
- Cover Type
- Abandonmant
- Cable Entry
- None
Dimensions
- Width
- 8.12 in
Description
Hubbell Wiring Device Kellems, SystemOne, Abandonment Plug, 4" CoreHole, Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.