Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Fire Rated Poke Throughs, Recessed 4" Series, Replacement Low Voltage Divider
- Mfr # S1R4DIV
- Zoro # G900695051
product price:Â
$
19.79
/ea
Key Features
Material
Galvanized Steel
Overall Width
4.500 in
Color
Metallic
Finish
Natural
Standards
cULus Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1R4DIV
- Zoro #
- G900695051
- UPC #
- 783585446097
- Country of Origin
- United States
- Material
- Galvanized Steel
- Color
- Metallic
- Finish
- Natural
- Standards
- cULus Listed
- Mounting Type
- Screw Mount
- Accessory Type
- Divider
Dimensions
- Overall Width
- 4.500 in
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Replacement Low Voltage Divider
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.