Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Recessed 6" Series, Sub Plate, 50% Left Side, (3) Extron AAP Opening
- Mfr # S1R6SPA
- Zoro # G100695004
product price:Â
$
14.55
/ea
Key Features
Box Type
Floor
Overall Width
3 in
Material
Galvanized Steel
Color
White
Finish
White Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1R6SPA
- Zoro #
- G100695004
- UPC #
- 783585443041
- Country of Origin
- United States
- Item
- Sub-Plate
- Box Type
- Floor
- Material
- Galvanized Steel
- Color
- White
- Finish
- White Paint
- Cable Entry
- Through Cover
Dimensions
- Overall Width
- 3 in
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Left Side,3 xAAP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.