Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Recessed 6" Series, Sub Plate, 50% Right Side, (4) 20A Pre-Wired Receptacles, 1 or 2 Circuits, 18" Leads
- Mfr # S1R6SPH
- Zoro # G800695007
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Overall Width
5.500 in
Color
White
Standards
cULus Listed
Mounting Type
Screw Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1R6SPH
- Zoro #
- G800695007
- UPC #
- 783585443027
- Country of Origin
- United States
- Material
- Galvanized Steel
- Color
- White
- Standards
- cULus Listed
- Mounting Type
- Screw Mount
- Finish
- White Paint
- Accessory Type
- Sub Plate
Dimensions
- Overall Width
- 5.500 in
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Right Side,4) Cube Receptacle Openings
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.