This item is Discontinued.

Hubbell Wiring Device-Kellems Recessed 6" Series, Sub Plate, 50% Right Side, (1) 1.60" Receptacle Opening S1R6SPG

This item is Discontinued.

Hubbell Wiring Device-Kellems

Recessed 6" Series, Sub Plate, 50% Right Side, (1) 1.60" Receptacle Opening (Discontinued)

Mfr # S1R6SPG
Zoro # G400695025
UPC # 783585443034
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1R6SPG
Zoro #
G400695025
UPC #
783585443034
Country of Origin
United States
Item
Sub-Plate
Finish
White Paint
Material
Steel
Color
White
Cable Entry
Through Cover

Dimensions

Width
2.40 in

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 50/50 Split, Right Side,1) 1.60" Receptacle Opening

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.