This item is Discontinued.

Hubbell Wiring Device-Kellems Sub-Plate, Floor Box Type, 1 Gang, Steel S1R8CSPE

This item is Discontinued.

Hubbell Wiring Device-Kellems

Sub-Plate, Floor Box Type, 1 Gang, Steel (Discontinued)

Mfr # S1R8CSPE
Zoro # G000694954
UPC # 783585443867
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1R8CSPE
Zoro #
G000694954
UPC #
783585443867
Country of Origin
United States
Item
Sub-Plate
Box Type
Floor
Number of Gangs
1
Finish
White Paint
Material
Steel
Color
White
Cable Entry
Through Cover

Dimensions

Overall Width
4.30 in

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Single Gang, 1)1.5-Unit iStation Opening

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.