This item is Discontinued.

This item is Discontinued.
Sub-Plate, 1 Gang, Steel (Discontinued)
Mfr #
S1R8CSPC
Zoro #
G600694927
UPC # 783585443782
Country of Origin United States
Category Electrical Box Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1R8CSPC
- Zoro #
- G600694927
- UPC #
- 783585443782
- Country of Origin
- United States
- Item
- Sub-Plate
- Number of Gangs
- 1 Gang
- Material
- Steel
- Finish
- White Paint
- Color
- White
- Cable Entry
- Through Cover
Dimensions
- Width
- 4.80 in
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Single Gang, 2 xMAAP Openings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.