This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded HBL5357

This item is Discontinued.

Hubbell Wiring Device-Kellems

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

Mfr # HBL5357
Zoro # G700622523
UPC # 783585014722
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5357
Zoro #
G700622523
UPC #
783585014722
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL Federal Specification WC-596, UL Listed
Flange Type
Non-Flanged
Application
Extra Heavy Duty Specification Grade
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Face Shape
Traditional
Rating
15A, 125V
Top Material
Nylon
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Receptacle Grade
Heavy Duty Spec Grade
Receptacle Style
Single
Standard
NEMA
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Poles and Wires
2 Pole, 3-Wire Grounding
Face Style
Finder Groove
Horsepower
1
Mounting Strap Material
.050" (1.3) Brass
Flammability
Top: UL 94V-2, Base: UL 94V-0, UL 94 V2.
Power Contacts Material
.032" (.8) Brass
Device Color
Brown
Base Material
Melamine
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Certification
UL Listed File E2186, Guide Fed. Spec. WC 596F, Listed to UL Standard 498. Certified to CSA 22.2, No. 42 where applicable.
Mounting Screw Material
Steel-Zinc Plated
Product Type
Panel-mount-receptacles
Current Interrupting
Certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Nema Rating
5-20R
Style
Finder Groove Face
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500 W
Number Of Wires
3-Wire
Series
Heavy Duty
Dielectric Strength
Withstands 2,000V minimum
Horsepower - Maximum
1

Dimensions

Height
1.19 in
Width
1.63 in
Length
1.94 in
Panel Mounting Dimension
Panel Mount 1.94" ctrs.
Display Size
Standard Sized Product
Dimensions
1.94 in x 1.63 in x 1.19 in
Wire Size
#12 AWG to #10 AWG

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Panel Mount Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Brown, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.