- MFR #
- IG9330
- Zoro #
- G400702167
- UPC #
- 783585880754
- Country of Origin
- United States
- Item
- Straight Blade Receptacle
- Receptacle Type
- Single
- NEMA Receptacle Configuration
- 6-30R
- Current Rating
- 30 A
- Voltage Rating
- 250V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back, Side
- Grounding
- Isolated Ground
- Housing Color
- Orange
- Mount Type
- Flush
- IP Rating
- IP20
- Standards
- C22.2, CSA, No. 42, UL Listed
- Flange Type
- Non-Flanged
- Material
- Thermoplastic/Composite
- Application
- Extra Heavy Duty
- Face Shape
- Traditional
- IP Suitability
- IP20
- Box Terminals Material
- Brass
- Dielectric Voltage
- Withstands 2,000V minimum
- Rating
- 30A, 250V
- Poles and Wires
- 2 Pole, 3-Wire Grounding
- Top Material
- Phenolic
- Receptacle Style
- Single
- Face Style
- Finder Groove
- Mounting Screw Material
- Steel-Zinc Plated
- Current Interrupting
- Certified for current interrupting at full rated current
- Terminal Screw Material
- Plated Steel
- Enhancement
- Isolated Ground
- Terminal Identification
- Terminals identified in accordance with UL 498 and CSA
- Receptacle Grade
- Heavy Duty Spec Grade
- Standard
- NEMA
- Ground Screw Material
- Plated Steel
- Temperature Rise
- Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
- Flammability
- UL 94 V-0
- Operating Temperatures
- Maximum continuous 75°C; minimum -40°C (w/o impact)
- Power Contacts Material
- .037" (.9) Brass - Ni Plated
- Mounting Strap Material
- .062" (1.5) Plated Steel
- Device Color
- Orange
- Certification
- UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
- Base Material
- Phenolic
- Horsepower
- 2
- Terminal Accommodation
- #12 AWG through #4 AWG copper wire only
- Product Type
- Flush-receptacles
- Horsepower - Maximum
- 2
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Number Of Wires
- 3-Wire
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Industry Standard(s)
- CSA Certified
NEMA® WD-6 Compliant
UL Listed File E2186
- Connectivity
- Back and Side Wired Screw Terminals
- Series
- Straight Blade
- Wattage
- 7500 W
- Material - Mounting Hardware
- Screw Mounting
- Nema Rating
- 6-30R
- Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current
Electrical - Dielectric Voltage - Withstands 2,000V minimum
Environmental - Flammability - UL 94 V-0
Environmental - IP Suitability - IP20
Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact)
Mechanical - Product Identification - Ratings are a permanent part of the device
Mechanical - Terminal Accommodation - #12 AWG through #4 AWG copper wire only
Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
- Dielectric Strength
- Withstands 2,000V minimum