Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5358
  • Zoro # G900622491

product price: 
$
21.79
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5358
Zoro #
G900622491
UPC #
783585014739
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL Federal Specification WC-596, UL Listed
Flange Type
Non-Flanged
Material
Thermoplastic
Voltage
125V
Application
Heavy Duty
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only.
Mounting Strap Material
.050" (1.3) Brass-Ni Plated
Top Material
Nylon
Current Interrupting
Certified for current interrupting at full rated current.
Receptacle Grade
Heavy Duty Spec Grade
Dielectric Voltage
Withstands 2,000V minimum.
Flammability
UL 94 V2.
Face Style
Finder Groove
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Operating Temperatures
Maximum continuous 75°C, minimum -40°C (w/o impact).
Face Shape
Traditional
Horsepower
1
Base Material
Melamine
Terminal Identification
Terminals identified in accordance with UL498 (Brass, White, Green).
Receptacle Style
Single
Mounting Screw Material
Steel-Zinc Plated
Standard
NEMA
Product Type
panel-mount-receptacles
Power Contacts Material
.032" (.8) Brass
Certification
UL Listed File E2186, Guide Fed. Spec. WC 596F, Listed to UL Standard 498. Certified to CSA 22.2, No. 42 where applicable.
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Rating
15A, 125V
Poles and Wires
2 Pole, 3-Wire Grounding
Dielectric Strength
Withstands 2,000V minimum
Number Of Wires
3-Wire
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum
1
Wattage
2500 W
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
Certified to CSA, C22.2, No. 42 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed, File E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-20R

Dimensions

Width
1.38 in
Height
1.12 in
Length
1.75 in
Panel Mounting Dimension
Panel Mount 1.75" ctrs.
Display Size
Standard Sized Product
Dimensions
1.75 in x 1.38 in x 1.12 in
Wire Size
#12 AWG to #10 AWG

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Panel Mount Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Brown, Single Pack, Short Strap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products