This item is Discontinued.

This item is Discontinued.
Signal And Control, Panel Safe, 1) DB9 Male/Female, 1) 15A 125V Receptacle, NEMA 12/4 Enclosure (Discontinued)
Mfr #
P15DB9MFC10
Zoro #
G800701883
UPC # 783585358765
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P15DB9MFC10
- Zoro #
- G800701883
- UPC #
- 783585358765
- Country of Origin
- United States
Dimensions
- Width
- 2-1/2 in
- Depth
- 2.5
- Height
- 5.5 in
Details
- Color
- Gray, Clear
- Material
- Composite
- Enclosure Type
- NEMA 12/4
- Cubic Capacity
- 34.375 cu.in
- Item Type
- Industrial Connectivity
- Cable Entry
- Plug-In
- Material - Mounting Hardware
- Screw Mounting
Description
Hubbell Wiring Device Kellems, Signal And Control, Panel Safe, 1) DB9Male/Female, 1) 15A 125V Receptacle, NEMA 12/4 Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.