This item is Discontinued.

This item is Discontinued.
Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (Discontinued)
Mfr #
HBL1281MC
Zoro #
G200701759
UPC # 783585016832
Country of Origin United States
Category Wall Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 1.45 in
- Length
- 3.28 in
- Width
- 1.5 in
- Dimensions
- 3.28 in x 1.5 in x 1.45 in
- Wire Size
- #14 AWG to #10 AWG
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, PresSwitch, General Purpose AC, Momentary ClosedSingle Pole, 20A 120/277V AC, Screw Terminals, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.