This item is Discontinued.

This item is Discontinued.
SPD BLOCK, 100KA, 347 600V (Discontinued)
Mfr #
HBL10W100C
Zoro #
G800701746
UPC # 783585120843
Country of Origin United States
Category Surge Protectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL10W100C
- Zoro #
- G800701746
- UPC #
- 783585120843
- Country of Origin
- United States
- Phase
- Three Phase
- Type
- 100kA
- Material
- Steel
- Application
- Surface Mount Brick with Leads
- Indicator(s) Type
- Green Status LED, Audible Alarm
- Frequency Rating
- 60 Hz
- Industry Standard(s)
- cULus UL1449-3Rd Edition Type 2 Spd
- Voltage Rating Description
- 347/600 VAC Wye
- Material - Mounting Hardware
- Mounting Screws
- Environmental Conditions
- Indoor and Outdoor
- Operating Temperature
- -40 Degrees F to 149 Degrees F (-40 C to 65 C)
- Series
- Wired-In Panels
- Connectivity
- Leads
- Item Type
- Wired-In Branch Panel Protection
- Response Time
- 5
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Performance
- Electrical - Diagnostics - Green Status LED™s, Audible Alarm, Dry Contacts Electrical - Surge Current per Phase - 100kA Environmental - Operating Temperature - -40°F to 140°F (-40°C to 60°C) Mechanical - Terminal Accommodation - #10 AWG 18.0" Wire Leads
Dimensions
- Display Size
- 100kA Peak
Description
Hubbell Wiring Device Kellems, SPIKESHIELD Wired-In Branch PanelProtection, 100KA, 3PH 347/600V, with Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.