Shop All Electrical Parts
Hubbell Wiring Device-Kellems
Spider Supervisory Kit
Mfr # SSK
Zoro # G2927666
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number SBSB1A, SBSB2, SBTL1A, SBTL2
- Material Thermoplastic
- Type Replacement Part
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SSK
- Zoro # G2927666
- UPC # 783585369570
- Country of Origin United States
- Category Electrical Parts
Dimensions
Display Size | Standard Sized Product |
Details
Item | Spider Supervisory Kit |
Fits Brand | Hubbell Wiring Device-Kellems |
For Use With Mfr. Model Number | SBSB1A, SBSB2, SBTL1A, SBTL2 |
Material | Thermoplastic |
Type | Replacement Part |
Phase | Single Phase |
Environmental Conditions | Indoor/Outdoor |
Color | Yellow |
Current / Amperage Rating | 50 A |
Number Of Wires | 3-Wire Grounding |
Industry Standard(s) | UL 1640 cUL and CSA, UL 943 |
Style | Spider Supervisory Kit |
Nema Rating | Non-NEMA |
Application | Temporary Power Distribution |
Amperage Rating | 50 A |
Number Of Poles | 2-Pole |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Spider Supervisory Kit, For Use With Grainger Item Number 4D577, 24X617, 4D572, 24X735, For Use With Mfr. Model Number SBSB1A, SBSB2, SBTL1A, SBTL2, Fits Brand Hubbell Wiring Device-Kellems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Blue Housing, 175A, PK10 (122304-010)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 6 -Outlet, 1200 J Energy, White (PBUSB346S)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- Hubbell Wiring Device-Kellems Electrical Parts