This item is Discontinued.

This item is Discontinued.
STEEL CONV CTR FL BX PWR/DATA/WATER (Discontinued)
Mfr #
HBLSCCUBPDW
Zoro #
G100701651
UPC # 783585346014
Country of Origin United States
Category Electrical Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBLSCCUBPDW
- Zoro #
- G100701651
- UPC #
- 783585346014
- Country of Origin
- United States
- Number of Gangs
- 2-Gang
- Material
- Painted Galvanized Galvanized Stamped Steel
- Color
- Green
- Type
- Power, Data, Communications, Air and Water Box
- Series
- Convention Center
- Application
- For Use in Concrete Floors
- Cable Entry
- Through Cover
- Mounting Method
- Cast Into Concrete
- Standard
- cULus
- Construction
- Fabricated
- Sub Brand
- Convention Center Utility Boxes
- Application - For Use On
- Specialty
- Industry Standard(s)
- UL Listed
Dimensions
- Dimensions
- 29.48 in x 21.27 in x 27.5 in
Description
Hubbell Wiring Device Kellems, Floor Boxes, Convention Center Floor Box,Steel, Power/Data/Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.