This item is Discontinued.

This item is Discontinued.
Liquidtight System 1.25, Iron, Zinc Plated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H125
- Zoro #
- G700701990
- UPC #
- 783585034058
- Country of Origin
- China
- Item
- Liquidtight System
- Material
- Iron, Zinc Plated
- Liquid Tight / Dust Tight
- Liquid Tight
- Hazardous Location Rating
- Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
- Hazardous Location
- Yes
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Standards
- UL Listed, CSA Certified
- Type
- Metallic Liquidtight Fittings
- Insulated
- No
- Connector Type
- Straight
- Carton Quantity
- 5
- Style
- Straight
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
- Industry Standard(s)
- CSA Certified UL 514B
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 1 1/4", Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.