Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Conduit Fitting Connector, 1-1/4 in, Liquid-Tight, Steel, Zinc Plated
- Mfr # H1251
- Zoro # G900701950
product price:Â
$
13.29
/ea
Key Features
Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1251
- Zoro #
- G900701950
- UPC #
- 783585035154
- Country of Origin
- China
Dimensions
- Trade Size
- 1-1/4 in
- Overall Length
- 2.031 in
- Min. Throat Dia.
- 1.37 in
- Thread Size
- 1-1/4-11-1/2 NPT
- Width
- 2.187 in
- Width (mm)
- 2.187 in
- Dimension - Width mm
- 2.187 in
- Dimension - L Length Overall mm
- 2.031 in
- Dimension - Thread Size
- 1-1/4"-11-1/2 NPT
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 1 1/4", Steel, Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.