This item is Discontinued.

This item is Discontinued.
Liquidtight Fittings 1/2, Steel, Zinc Plated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H050
- Zoro #
- G700702430
- UPC #
- 783585034027
- Country of Origin
- China
Dimensions
- Trade Size
- 1/2
- Overall Length
- 1.437 in
- Thread Size
- 1/2-14 NPT
- Width
- 1.188 in
- Dimension - Width mm
- 1.188 in
- Width (mm)
- 1.188 in
- Dimension - Thread Size
- 1/2"-14 NPT
- Dimension - L Length Overall mm
- 1.437 in
Details
- Item
- Liquidtight Fittings
- Material
- Steel, Zinc Plated
- For Conduit Type
- Liquid Tight Metal Conduit and PolyTuff I Non-Metallic conduit
- For Use With
- For Use With Liquidtight Metal Conduit and Polytuff I Non-Metallic Conduit
- Type
- Metallic Liquidtight Fittings
- Liquid Tight / Dust Tight
- Liquid Tight
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Connector Type
- Straight
- Carton Quantity
- 50
- Style
- Straight
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquid TightSystem, Straight Male Liquid Tight Connector, 1/2", Steel