
Conduit Fitting Connector, 2 in, Liquid-Tight, Steel, Zinc Plated
Mfr # H2001
Zoro # G900702339
product price: $27.35
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H2001
Zoro #
G900702339
UPC #
783585035185
Country of Origin
China
Dimensions
Trade Size
2 in
Min. Throat Dia.
2.06 in
Dimension - Width mm
3.000 in
Dimension - L Length Overall mm
2.281 in
Dimension - Thread Size
2"-11-1/2 NPT
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Hazardous Location
Yes
Insulated
Yes
Type
Metallic Liquidtight Fittings
Standards
UL Listed, CSA Certified
Liquid Tight / Dust Tight
Liquid Tight
Connector Type
Straight
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Style
Straight
Industry Standard(s)
CSA Certified
UL 514B
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C)
Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 2", Steel, Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.