This item is Discontinued.

Hubbell Wiring Device-Kellems Conduit Fitting Connector, 3-1/2 in, Liquid-Tight, Steel, Zinc Plated H3501

This item is Discontinued.

Hubbell Wiring Device-Kellems

Conduit Fitting Connector, 3-1/2 in, Liquid-Tight, Steel, Zinc Plated (Discontinued)

Mfr # H3501
Zoro # G900702438
UPC # 783585035048
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3501
Zoro #
G900702438
UPC #
783585035048
Country of Origin
United States

Dimensions

Trade Size
3-1/2 in
Min. Throat Dia.
3.49 in
Dimension - Width mm
4.812 in
Dimension - L Length Overall mm
3.750 in
Dimension - Thread Size
3-1/2"-8 NPT

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Connector Type
Straight
Type
Metallic Liquidtight Fittings
Insulated
Yes
Liquid Tight / Dust Tight
Liquid Tight
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Standards
UL Listed, CSA Certified
Hazardous Location
Yes
Style
Straight
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Industry Standard(s)
CSA Certified UL 514B

Description

Hubbell Wiring Device Kellems, Liquidtight System, Straight. Male LiquidTight Connector. 3.5", Steel, Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.