This item is Discontinued.

This item is Discontinued.
Liquidtight System 3/8, Steel, Zinc Plated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H038
- Zoro #
- G400701849
- UPC #
- 783585034010
- Country of Origin
- China
Dimensions
- Trade Size
- 3/8
- Thread Size
- 1/2-14 NPT
- Min. Throat Dia.
- 0.61 in
- Width (mm)
- 1.062 in
- Dimension - Thread Size
- 1/2"-14 NPT
- Dimension - L Length Overall mm
- 1.437 in
- Dimension - Width mm
- 1.062 in
Details
- Item
- Liquidtight System
- Material
- Steel, Zinc Plated
- Standards
- UL Listed, CSA Certified
- Insulated
- No
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Liquid Tight / Dust Tight
- Liquid Tight
- Hazardous Location
- Yes
- Hazardous Location Rating
- Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
- Type
- Metallic Liquidtight Fittings
- Connector Type
- Straight
- Style
- Straight
- Carton Quantity
- 25
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 3/8", Steel