This item is Discontinued.

This item is Discontinued.
STR. MALE L/T CONN. 4.0", STEEL (Discontinued)
Mfr #
H400
Zoro #
G200702527
UPC # 783585034133
Country of Origin United States
Category Conduit Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H400
- Zoro #
- G200702527
- UPC #
- 783585034133
- Country of Origin
- United States
Dimensions
- Trade Size
- 4
- Dimension - Width mm
- 5.312 in
- Dimension - L Length Overall mm
- 3.750 in
- Dimension - Thread Size
- 4"-8 NPT
Details
- Material
- Iron, Zinc Plated
- Type
- Metallic Liquidtight Fittings
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Style
- Straight
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
- Industry Standard(s)
- CSA Certified UL 514B
Description
Hubbell Wiring Device Kellems, Straight Male Liquid Tight Connector.4.0", Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.