This item is Discontinued.

This item is Discontinued.
Liquidtight Fittings 3/4, Steel, Zinc Plated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H075
- Zoro #
- G600701885
- UPC #
- 783585334035
- Country of Origin
- China
Dimensions
- Trade Size
- 3/4
- Overall Length
- 1.562 in
- Width
- 1.453 in
- Thread Size
- 3/4-14 NPT
- Width (mm)
- 1.453 in
- Dimension - Thread Size
- 3/4"-14 NPT
- Dimension - L Length Overall mm
- 1.562 in
- Dimension - Width mm
- 1.453 in
Details
- Item
- Liquidtight Fittings
- Material
- Steel, Zinc Plated
- Type
- Metallic Liquidtight Fittings
- For Use With
- For Use With Liquidtight Metal Conduit and Polytuff I Non-Metallic Conduit
- For Conduit Type
- Liquid Tight Metal Conduit and PolyTuff I Non-Metallic conduit
- Connector Type
- Straight
- Liquid Tight / Dust Tight
- Liquid Tight
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Style
- Straight
- Carton Quantity
- 25
- Industry Standard(s)
- CSA Certified UL 514B
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquid TightSystem, Straight Male Liquid Tight Connector, 3/4", Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov