This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded HBL2152WA

This item is Discontinued.

Hubbell Wiring Device-Kellems

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

Mfr # HBL2152WA
Zoro # G400622564
UPC # 783585060408
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2152WA
Zoro #
G400622564
UPC #
783585060408
Country of Origin
United States

Dimensions

Width
1.36 in
Height
1.03 in
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.36 in x 1.03 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Application
Heavy Duty Style Line Decorator Duplex
Certification
UL Listed, File E2186, Guide RTRT, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 where applicable
Face Shape
Rectangular
Receptacle Grade
Style Line
Power Contacts Material
.037" (.9) Phosphor Bronze
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Face Style
Smooth
Base Material
Reinforced PET
Auto Ground Clip Material
Stainless Steel
Horsepower
0.5
Receptacle Style
Duplex
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Strap Material
.050" (1.3) Steel Galvanized
Current Interrupting
Certified for current interrupting at full rated current
Top Material
Nylon
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Mounting Screw Material
Steel-Zinc Plated
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Color
White
Flammability
Top: UL 94V-2, Base: UL 94V-0, Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA.
Product Type
Flush-receptacles
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Poles and Wires
2 Pole, 3-Wire Grounding
Rating
15A, 125V
Standard
NEMA
Dielectric Voltage
Withstands 2,000V minimum
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Series
Heavy Duty
Horsepower - Maximum
0.5
Number Of Wires
3-Wire
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Style Line Decorator
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-15R
Material - Mounting Hardware
Screw Mounting
Wattage
1875 W
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Decorator, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White,Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.