This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground IG2162GY

This item is Discontinued.

Hubbell Wiring Device-Kellems

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground (Discontinued)

Mfr # IG2162GY
Zoro # G700622455
UPC # 783585845166
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IG2162GY
Zoro #
G700622455
UPC #
783585845166
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Gray
Mount Type
Flush
Standards
C22.2, CSA, No. 42, UL Listed
Flange Type
Non-Flanged
Material
Nylon
Application
Heavy Duty Style Line Decorator Duplex
Standard
NEMA
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Other Available Colors
Orange, Gray
Flammability
Top: UL 94V-2, Base: UL 94V-0, Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA.
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Horsepower
1
Mounting Strap Material
.050" (1.3) Steel Galvanized
Dielectric Voltage
Withstands 2,000V minimum
Enhancement
Isolated Ground
Current Interrupting
Certified for current interrupting at full rated current
Face Shape
Rectangular
Poles and Wires
2 Pole, 3-Wire Grounding
Power Contacts Material
.037" (.9) Brass - Ni Plated
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Certification
UL Listed, File E2186, Guide RTRT Fed Spec WC596G, Hospital Grade Meets NEMA WD-1 Heavy Duty and WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 where applicable
Rating
20A, 125V
Product Type
Flush-receptacles
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Mounting Screw Material
Steel-Zinc Plated
Base Material
Reinforced PET
Device Color
Gray
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Receptacle Grade
Style Line
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Receptacle Style
Duplex
Auto Ground Clip Material
Stainless Steel
Top Material
Nylon
Face Style
Smooth
Nema Rating
5-20R
Number Of Wires
3-Wire
Horsepower - Maximum
1
Wattage
2500 W
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Heavy Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Style Line Decorator
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Connectivity
Back and Side Wired Screw Terminals
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Dielectric Strength
Withstands 2,000V minimum

Dimensions

Height
1.03 in
Width
1.36 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.36 in x 1.03 in

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial/Decorator Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Gray, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.