Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, 1/2 Perimeter, PreWired Duplex, Controlled, 25' Leads
Mfr # S1R10PSPZC
Zoro # G900695112
Free Shipping & Returns
$85.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color White
- Standards cULus Listed
- Finish White Paint
- Type 10" Recessed Rated Poke Through Sub Plates
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CFBS1R4CUP CFBS1R4CUP
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed 6" Series, Furniture Feed Cover, Black Powder Paint S1R6FFCVRBLK
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening, (2) Keystone Jack Openings S1R4SP2X2DUPLEX
- HUBBELL WIRING DEVICE-KELLEMS Recessed 4" Series, Cover Assembly, Gray Powder Coat Finish S1R4CVRGRY
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Duplex Opening S1R8CSPI
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening S1R4SPDUPLEX
- HUBBELL WIRING DEVICE-KELLEMS Recessed 10" Series, Bottom Feed Plate, Outer, Pass Thru S1R10PBFPT
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed 6" Series, Through Floor Fitting with Black Cover S1R6PTFFBLK
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Sub Plate, 50% Right Side, (1) 1.40" Receptacle Opening S1R6SPJ
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 4.0 in H x 4.0 in W x 3.0 in D Wall Mount A404NFSS
- NVENT HOFFMAN NEMA 1 12.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure ASE12X8X4
- Hubbell Wiring Device-Kellems Electrical Enclosures