Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Center Sub-Plate, 1 Gang, Steel, Blank Cover Type
- Mfr # S1R10CSPB
- Zoro # G800695076
product price:Â
$
14.65
/ea
Key Features
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Overall Width
5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1R10CSPB
- Zoro #
- G800695076
- UPC #
- 783585547619
- Country of Origin
- United States
- Item
- Center Sub-Plate
- Number of Gangs
- 1
- For Box Shape
- Rectangular
- Cover Type
- Blank
- Material
- Steel
- Finish
- White Paint
- Color
- White
- Cable Entry
- Through Cover
Dimensions
- Overall Width
- 5 in
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 1) Blank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.