Electrical Box Cover, Round, Galvanized Steel
- Mfr # S1R10CVRALU
- Zoro # G300695132
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
For Box Shape
Round
Overall Width
12.20 in
Material
Galvanized Steel
Lid Style
Cover Cap
Finish
Brushed Aluminum Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1R10CVRALU
- Zoro #
- G300695132
- UPC #
- 783585547411
- Country of Origin
- United States
- Item
- Box Cover
- For Box Shape
- Round
- Material
- Galvanized Steel
- Lid Style
- Cover Cap
- Finish
- Brushed Aluminum Cover
Dimensions
- Overall Width
- 12.20 in
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Cover Only, Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.