Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory
- Mfr # P2262I
- Zoro # G800490589
product price:Â
$
25.45
/ea
Key Features
Material
Polycarbonate thermoplastic
Size
Standard
Height
0.25 in
Type
Toggle, Decorator
Mounting Type
Painted Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2262I
- Zoro #
- G800490589
- UPC #
- 883778311659
- Country of Origin
- China
- Material
- Polycarbonate thermoplastic
- Type
- Toggle, Decorator
- Mounting Type
- Painted Steel
- Application
- For use with Toggle Switch and Receptacle
- Certification - cULus
- Yes
- UL File Number
- UL 94 V2
- Style
- 2-Toggle, 2-Decorator
- Orientation
- Vertical
- Mounting Method
- Screw
- Nema Color
- Ivory
- Number of Gang(s)
- 4-Gang
- Cutout
- Toggle, Decorator
Dimensions
- Size
- Standard
- Height
- 0.25 in
- Length
- 4.63 in
- Width
- 8.31 in
- Dimensions
- 4.63 in x 8.31 in x 0.25 in
Description
Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.