Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver
- Mfr # HBLSS84X
- Zoro # G8343949
product price:
$
278.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
1-Gang
Color
Silver
Material
Stainless Steel
Finish
Brushed
Size
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBLSS84X
- Zoro #
- G8343949
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Plate
- Number of Gangs
- 1-Gang
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Brushed
- Tamper Resistant
- No
- Carton Quantity
- 10
- Number of Switch Openings
- 0
- Number of Outlet Openings
- 2
- NEMA Enclosure Rating
- 4X
- Material Type
- Metallic
- Resistance Properties
- Weather Resistant
- Wall Plate Type
- Weatherproof-Covered Outlet
- Outlet Orientation
- Vertical
- Mount Type
- Flush
- Number of USB Openings
- 0
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Size
- Standard
- Overall Height
- 1 in
- Plate Size
- Standard
- Mount Hole Center-to-Center Height
- 3.28 in
Description
Stainless steel weatherproof flip covers are suitable for use in applications where corrosion and sanitation are vital concerns. Heavy duty 316 stainless steel provides an excellent finish and superior corrosion resistance in all applications. Models listed are typically used in indoor/outdoor applications such as, food/chemical processing, pharmaceutical and water treatment facilities.
•
•
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.