
Weatherproofing Covers, 1-Gang, Thermoplastic (Discontinued)
- Mfr # HBL7428WOY
- Zoro # G600702394
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL7428WOY
Zoro #
G600702394
UPC #
783585809922
Country of Origin
United States
Dimensions
Length
4.56 in
Width
3.28 in
Height
1.09 in
Display Size
1-Gang
Dimensions
4.56 in x 3.28 in x 1.09 in
Details
Item
Weatherproofing Covers
Number of Gangs
1-Gang
Material
Thermoplastic
Color
Yellow
Type
Covers
NEMA Rating
IP30
Carton Quantity
10
Knockouts
None
Construction
Molded
Number Of Outlets
1-Device
Style
For 30A, 4 Wire Hubbellock Receptacles -Face Diameter 1.55‚¬€œ1.58 in.
Brand
Hubbell Wiring Device-Kellems
Application
30A, 4 wire Hubbellock receptacle
Weight
0.2
Industry Standard(s)
UL Listed - Canadian and U.S.
Number of Gang(s)
1-Gang
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Weatherproofing Covers
Material - Mounting Hardware
Vertical FS/FD Mount- Mounting Screws
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, 1) 2.15" Opening, Standard Size, Yellow Polycarbonate,Device Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.