This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWSG
- Zoro #
- G0864136
- UPC #
- 783585158600
- Country of Origin
- China
Dimensions
- Length
- 6.25 in
- Width
- 4 in
- Diameter
- 2.25 in
Details
- Item
- Wire Guard
- Color
- Office White
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Voltage Rating Description
- 120/277V AC;24V DC;Low Voltage
- Style
- Wall Mount
- Operating Temperature
- 32 Deg F to 104 Deg F (0 Deg C to 40 Deg C)
- Material - Mounting Hardware
- Screw Mounting
- Type
- Accessories
- Series
- Dual Passive Infrared
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- Item Type
- Wall Switch Wire Guard
Description
Wire Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.