Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Locking Devices, Hubbellock, Industrial, Long Weatherproof Boot, for 30A Devices, Non-NEMA, Black
Mfr # HBL20425B
Zoro # G300702090
product price: $84.15
/eaKey Features
Type
Weatherproof Boot
Material
Elastomer / Elastomeric
For Use With
30A Hubbellock Plugs and Connectors
Application
Mini boot for plug
Accessory Type
Short Weatherproof Boot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HBL20425B
Zoro #
G300702090
UPC #
783585808987
Country of Origin
United States
Dimensions
Display Size
Standard Sized Product
Details
Type
Weatherproof Boot
Material
Elastomer / Elastomeric
For Use With
30A Hubbellock Plugs and Connectors
Application
Mini boot for plug
Accessory Type
Short Weatherproof Boot
Product Type
Accessories
Device Color
Black
Moisture Resistance
IP30, IP55
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Operating Temperatures
Maximum Continuous 75°C; Minimum -40°C (w/o impact)
Cable Entry
End of Boot
Performance
Environmental - Moisture Resistance - IP55
Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact)
OEM Brand Name
Hubbell Wiring Device-Kellems
Construction
Molded
Material - Mounting Hardware
Mounts on Device
Item Type
“Mini” boot for 30A Hubbellock® Plug
Description
Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Long Weatherproof Boot, for 30A Devices, Non-NEMA, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.