- MFR #
- IG5262WR
- Zoro #
- G600622609
- UPC #
- 783585320380
- Country of Origin
- United States
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back, Side
- Grounding
- Isolated Ground
- Housing Color
- Orange
- Mount Type
- Flush
- Standards
- ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
- Resistance Properties
- Weather Resistant
- Flange Type
- Non-Flanged
- Application
- Extra Heavy Duty Specification Grade
- Material
- Nylon
- Ground Screw Material
- #8-32 Brass, Multiple Drive (Green)
- Face Shape
- Traditional
- Certification
- UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
- Base Material
- Reinforced PET
- Power Contacts Material
- .037" (.9) Phosphor Bronze
- Enhancement
- Isolated Ground
- Mounting Screw Material
- Steel-Zinc Plated
- Terminal Screw Material
- #8-32 Brass /Ni plated for neutral
- Device Color
- Orange
- Receptacle Style
- Duplex
- Horsepower
- 0.5
- Other Available Colors
- Orange, Gray, Ivory, Red
- Face Style
- Finder Groove
- Auto Ground Clip Material
- Stainless Steel
- Poles and Wires
- 2 Pole, 3-Wire Grounding
- Top Material
- Nylon
- Flammability
- UL 94 V2 or better., Top: UL 94V-2, Base: UL 94V-0
- Standard
- NEMA
- Dielectric Voltage
- Withstands 2,000V minimum
- Terminal Accommodation
- #14-#10 AWG copper stranded or solid conductor only
- Temperature Rise
- Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
- Current Interrupting
- Certified for current interrupting at full rated current
- Rating
- 15A, 125V
- Terminal Identification
- Terminals identified in accordance with UL 498 and CSA
- Receptacle Grade
- Extra Heavy Duty, Weather Resistant
- Mounting Strap Material
- .050" (1.3) Brass
- Operating Temperatures
- Maximum continuous 75°C; minimum -40°C (w/o impact)
- Product Type
- Flush-receptacles
- Series
- Heavy Duty
- Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current
Electrical - Dielectric Voltage - Withstands 2,000V minimum
Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0
Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact)
Mechanical - Product Identification - Ratings are a permanent part of the device
Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only
Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
- Environmental Conditions
- Weather Resistant
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Material - Mounting Hardware
- Screw Mounting
- Style
- Finder Groove Face
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Number Of Wires
- 3-Wire
- Dielectric Strength
- Withstands 2,000V minimum
- Industry Standard(s)
- Certified to CSA, C22.2, No. 42 File 285
Fed. Spec. WC596
NEMA® WD-6 Compliant
UL Listed to UL498 File No. E2186
- Wattage
- 1875 W
- Horsepower - Maximum
- 0.5
- Nema Rating
- 5-15R