This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground IG5261WR

This item is Discontinued.

Hubbell Wiring Device-Kellems

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground (Discontinued)

Mfr # IG5261WR
Zoro # G100622697
UPC # 783585320472
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IG5261WR
Zoro #
G100622697
UPC #
783585320472
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Standards
ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Extra Heavy Duty Specification Grade
Flammability
Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better.
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Strap Material
.050" (1.3) Brass
Base Material
Reinforced PET
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Top Material
Nylon
Receptacle Style
Single
Dielectric Voltage
Withstands 2,000V minimum
Auto Ground Clip Material
Stainless Steel
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Face Style
Finder Groove
Mounting Screw Material
Steel-Zinc Plated
Horsepower
0.5
Rating
15A, 125V
Poles and Wires
2 Pole, 3-Wire Grounding
Device Color
Orange
Product Type
Flush-receptacles
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Power Contacts Material
.037" (.9) Phosphor Bronze
Receptacle Grade
Extra Heavy Duty, Weather Resistant
Enhancement
Isolated Ground
Face Shape
Traditional
Standard
NEMA
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Current Interrupting
Certified for current interrupting at full rated current
Wattage
1875 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
0.5
Style
Finder Groove Face
Connectivity
Back and Side Wired Screw Terminals
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Weather Resistant
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Series
Heavy Duty
Nema Rating
5-15R
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-603 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Dimensions

Height
1.19 in
Width
1.63 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.63 in x 1.19 in

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather Resistant Single, Commercial/Industrial Grade, Isolated Ground,15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.