Shop HUBBELL WIRING
Create Account
Industrial Toggle Switch, 20A 120/277V AC, SPDT, Center Off, Term Screws
- Mfr # HBL1557W
- Zoro # G123561096
product price:Â
$
39.75
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
- HBL1557W
- Zoro #
- G123561096
- UPC #
- 783585432908
- Country of Origin
- Unknown
Description
The Hubbell industrial grade momentary toggle switch delivers dependable control for commercial and industrial applications with a 20 A, 120/277 V AC rating. Its SPDT (single-pole, double-throw) center-off design provides precise momentary action for versatile operation. Built with rugged construction and reliable terminal screws, it’s engineered for long-lasting performance and easy installation.