Kellems Wire Management, Cord Connectors, 90 Degree Male .25-.38 in, 1/2 in, Nylon

  • Mfr # NHC1022CR
  • Zoro # G323560691
product price: 
$
65.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NHC1022CR
Zoro #
G323560691
UPC #
783585208749
Country of Origin
Unknown

Description

Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from 1⁄4 in to 3 in in straight male end, 90 deg , 45 deg , female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and other corrosive materials. Their machined steel nut and body allows for tightening the compression nut and NPT hub without worrying about stripping the threads. For larger size cord, NPT hub sizes 1 in to 2 in, Hubbell utilizes malleable iron connectors which provide excellent holding and Liquidtight performance. Hubbell’s nylon cord connectors resist most common industrial corrosives and provide highly effective pullout protection in a lightweight design. They are ideal for any application where weight, conductivity or corrosion may be an issue. They’re available in NPT hub sizes from 1⁄4 in to 1 in. Stainless steel cord connectors provide superior strength and corrosion resistance for industrial and military applications. They are machined from 300 series stainless steel and come in 1⁄4 in to 1 in, NPT hub sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews