This item is Discontinued.
This item is Discontinued.
Defrost Control Board, 18-30V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICM321
- Zoro #
- G3213688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 1 3/8 in
Details
- Item
- Defrost Control Board
- Input Voltage
- 18 to 30V AC
- Heat Blower On Delay Setting
- 90 min
- Control Voltage
- 24V
- Furnace Control Functions
- Heat
- Heat Blower Off Delay Setting
- 30 min
- Board Type
- Integrated
- OEM Replacement Part Number
- CES0110063-xx
- Compatible with Brand
- Carrier
- Control Mounting Type
- Standoff
- Weight
- 0.2 lb
- Product Type
- Defrost Control Board
Description
Defrost Control Board, Board Type Integrated, Compatible with Brand Carrier, OEM Replacement Part Number CES0110063-xx, Control Voltage 24V, Input Voltage 18 to 30V AC, Product Type Defrost Control Board, Overall Height 1 3/8 in, Overall Width 3 1/2 in, Overall Depth 5 1/2 in, Heat Blower On Delay Setting 90 min, Weight 0.2 lb, Control Mounting Type Standoff, Furnace Control Functions Heat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.