Shop HUBBELL WIRING DEVICE-KELLEMS

Angle Adapter, Cst Alum, Silver, 4.5x3.44in

  • Mfr # HBL26404

  • Zoro # G2680657


product price:  $261.90
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
IP Rating
IP44
For Use With
Receptacle Box 3D076
Housing Color
Metallic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL26404
Zoro #
G2680657
UPC #
783585017358
Country of Origin
China

Dimensions

Length
4.5 in
Width
3.44 in
Overall Width
3.44 in
Overall Height
4.5 in
Height
4.5 in
Dimensions
4.5 in x 3.44 in x 4.5 in
Display Size
For 60 Amp Devices

Details

Item
Adapter Plate
Color
Silver
Material
Aluminum
IP Rating
IP44
For Use With
Receptacle Box 3D076
Housing Color
Metallic
Number of Wires
4
Use With
60A Hubbellock
Standards
CSA Certified, UL Listed
Compatible with Series
3D076
Product Type
Adapter Plate
Performance
Environmental - Moisture Resistance - IP44 Suitability
Material - Mounting Hardware
Mounting Screws
Industry Standard(s)
Certified to CSA Standard Listed to UL Standard
Construction
Cast
Number Of Outlets
Accepts 1-Device
Knockouts
None
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

The Hubbellock devices feature an exclusive design unlike any other in the industry. The unique design is built to provide the safest heavy duty device even in some of the harshest environments. These Hubbellock plugs and connector bodies are built with a super tough nylon housing for high impact resistance and a one of kind interior design for superior safety that Hubbell is known for. The male contacts are molded into the nose for damage resistance and completely eliminate the chance of deformity. Additionally, the plug as well as the connector retains power mechanical cord grips that not only secure the cable but also clamp down on the conductors in order to provide unrivaled strain relief. Inside the connector is Hubbell's unique safety design. With unparalleled box terminations the connector interior holds a spring-loaded safety shutter to provide the ultimate arc protection. Furthermore the exceptional heat and impact resistance is maintained by the thermoplastic interior contributing to a longer lasting device. In all, the one of a kind function of the Hubbellock devices provide a safe and dependable performance in the most demanding applications.
• Rugged cast aluminum construction provides maximum strength and abuse resistance in harsh environments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.