Heated Jacket for Gravity-Fed 10GFEW Eyewash Station, 120V AC
Mfr # 10GFEW-BLKT-HT
Zoro # G901059494
product price:Â $1,479.99
/ea
Free Shipping & Returns
Key Features
For Use With
10 gal Eyewash
Material
PVC Coated Polyester
Color
Gray
Height
29 in
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10GFEW-BLKT-HT
Zoro #
G901059494
UPC #
805042001639
Country of Origin
United Kingdom
Dimensions
Height
29 in
Width
19 in
Depth
3 in
Length
3 in
Details
Item
Heating Jacket
For Use With
10 gal Eyewash
Material
PVC Coated Polyester
Color
Gray
Compatible with Brand
Hughes
Standards
UL Listed
Features
Freeze Protected, Helps Maintain Tepid Water, Provide Overheat Protection
Voltage
120 V AC
Accessory Type
Heated Jacket ( 120 V AC )
Compatible Mfr Part Number
10GFEW
Description
Heating Jacket, Accessory Type Heated Jacket, Color Gray, For Use With 10 gal Eyewash, Material PVC Coated Polyester, Voltage 120 V AC, Compatible Mfr Part Number 10GFEW, Compatible with Brand Hughes, Depth 3 in, Features Freeze Protected, Helps Maintain Tepid Water, Provide Overheat Protection, Height 29 in, Standards UL Listed, Width 19 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.