Shop HUGHES SAFETY SHOWERS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gravity-Fed Eyewash Station, Portable, 16 gallon, Green, Pallet of 12, PK20
Mfr # 16GFEWP
Zoro # G401059475
product price:Â $3,447.99
/pk 20, $172.40/eaKey Features
Height
37 in
Width
44 in
Color
Green
Installation Type
Portable
Activation
Pull Down
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
16GFEWP
Zoro #
G401059475
UPC #
805042001547
Country of Origin
China
Dimensions
Height
37 in
Width
44 in
Depth
57 in
Details
Item
Eyewash Station
Color
Green
Installation Type
Portable
Activation
Pull Down
Tank Capacity
16 gal
Standards
ANSI Z358.1, EN 15154
Weight Empty
283.52 lb
Features
Easy to Maintain, Portable, Self-Contained, Provides a Controlled 1.5 Liters Per Minute (0.4 Gallons Per Minute) Flow of Water for 15 Minutes
Weight Full
93 lb
Portable Water Supply Type
Gravity-Fed
Maximum Flow Rate
0.4 gpm
Mount Type
Wall
Environment
General Purpose
ANSI Compliance
Primary
Coverage
Eyes
Description
Eyewash Station, Activation Pull Down, Color Green, Coverage Eyes, Depth 57 in, Height 37 in, Width 44 in, Environment General Purpose, Maximum Flow Rate 0.4 gpm, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Tank Capacity 16 gal, ANSI Compliance Primary, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.