Shop HUGHES SAFETY SHOWERS
See all product information
Create Account
Foot Control, Steel, Red, Silver, For Use With, Shower with Eyewash, Eyewash
Mfr # TS-FOOT-EF
Zoro # G8959203
product price:Â $277.66
/ea
Free Shipping & Returns
Key Features
For Use With
Shower with Eyewash, Eyewash
Material
Steel
Color
Red, Silver
Height
1 5/8 in
Width
11 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TS-FOOT-EF
Zoro #
G8959203
UPC #
805042000762
Country of Origin
United Kingdom
Dimensions
Height
1 5/8 in
Width
11 3/8 in
Length
11 1/2 in
Depth
14 3/4 in
Details
Item
Foot Control
For Use With
Shower with Eyewash, Eyewash
Material
Steel
Color
Red, Silver
Compatible with Brand
Hughes
Includes
Chain
Features
Activate Eye/Face Washes by Foot
Accessory Type
Foot Pedal Kit
Compatible with Series
Hughes
Compatible Mfr Part Number
18G85GSD, 18GS85G, GS75GSD, GSD18, QS1200, QS2000, SD18G75
Description
Foot Control, Accessory Type Foot Pedal Kit, Compatible Mfr Part Number 18G85GSD, 18GS85G, GS75GSD, GSD18, QS1200, QS2000, SD18G75, Compatible with Brand Hughes, Compatible with Series Hughes, For Use With Shower with Eyewash, Eyewash, Includes Chain, Color Red, Silver, Depth 14 3/4 in, Features Activate Eye/Face Washes by Foot, Height 1 5/8 in, Material Steel, Width 11 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.