Shop HUGHES SAFETY SHOWERS

Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2

  • Mfr # H5G45G-1H

  • Zoro # G4155317


product price:  $3,697.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Height
91 3/10 in
Color
Green/White
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H5G45G-1H
Zoro #
G4155317
UPC #
805042000564
Country of Origin
United Kingdom

Dimensions

Height
91 3/10 in
Shower Spray Head Diameter
2 in
Inlet Pipe Size
1-1/4"
Head Dia.
2 in
Shower Handle Length
26 in
Width
13 3/10 in
Depth
34 4/5 in
Mount Hole Diameter
15 mm
Outlet Pipe Size
1 1/2 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Green/White
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1-2014
Inlet (Location)
1 1/4 in NPT Male ( Bottom )
Shower Head Material
ABS Plastic
Eyewash Bowl Material
Plastic
Includes
Eye/Face Wash Fountain with Acrylic Capped ABS Bowl
Eyewash Activation
Pull Lid Down
Eye Wash Covering
Yes
Shower Handle Material
Stainless Steel
Features
110V AC
ANSI Compliant
Yes
Temp. Control
-4 Degrees to 95 Degrees F
ADA Compliance
No
Electrical Ratings
110V AC
Valve Material
Stainless Steel
Heat Traced
Yes
Fitting Material
Galvanized Mild Steel
Mounting Style
Standard
Outlet Pipe Thread Type
BSP
Inlet Connection Location
Bottom
Bowl Style
Covered
Minimum Operating Temperature
-4 Degrees F
Installation Type
Plumbed
Includes Foot Pedal
No
Inlet Pipe Thread Type
NPT
ANSI Compliance
Primary
Assembly
Assembled
Outlet Pipe Gender
Male
Includes Showerhead Shroud
No
Voltage
120 V AC
Barrier Free
No
Eyewash Spray Head Style
Covered
Sub-Brand
Justrite Safety Group
Electrical Connection Type
Hardwired
Includes Drench Hose
No
Inlet Pipe Gender
Male
Coverage
Eyes and Face
ADA Compliant
No
Hazardous Location Rating
Class I/Division 2
Shower Spray Head Material
Plastic
Eyewash Handle Material
Plastic

Description

Shower with Eyewash, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Electrical Connection Type Hardwired, Eyewash Bowl Material Plastic, Hazardous Location Rating Class I/Division 2, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Bottom, Inlet Pipe Gender Male, Inlet Pipe Size 1-1/4 In., Inlet Pipe Thread Type NPT, Minimum Operating Temperature -4 Degrees F, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.