Plumbed Eyewash, Floor Mount, Plumbed, 48 1/12 in H., 14 5/6 in W

  • Mfr # H45GP-1H

  • Zoro # G8958923


product price:  $2,875.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
48 1/12 in
Width
14 5/6 in
Color
Green/White
Installation Type
Plumbed
Eye Wash and Shower Mounting
Pedestal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H45GP-1H
Zoro #
G8958923
UPC #
805042000489
Country of Origin
Canada

Dimensions

Height
48 1/12 in
Width
14 5/6 in
Head Dia.
0.875 in
Fitting Size
1/2 in NPT Male
Depth
24 11/12 in
Spray Head Diameter
7/8 in
Mount Hole Diameter
59/100 in
Inlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
Green/White
Installation Type
Plumbed
Eye Wash and Shower Mounting
Pedestal
Includes
Identification Sign, Covered Bowl
Activation
Pull Down
Eyewash Bowl Material
Plastic
Spray Head Material
Plastic
Standards
ANSI Z358.1, EN 15154
Pipe Material
Galvanized Steel
Number of Heads
2
Valve Material
Chrome Plated Brass
Fitting Material
ABS Plastic
ADA Compliance
No
Voltage
120 V AC
Mounting Style
Standard
Assembly
Assembled
Inlet Pipe Gender
Male
Electrical Connection Type
Hardwired
Inlet Pipe Thread Type
NPT
Minimum Flow Rate
11.4 lpm
Hazardous Location Rating
Class I/Division 2
ANSI Compliance
Supplemental Only
Coverage
Eyes and Face
Includes Drench Hose
No
Barrier Free
No
Bowl Style
Covered
Minimum Operating Temperature
-4 Degrees F
Handle Material
Plastic
Spray Head Style
Covered
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Includes Foot Pedal
No

Description

Plumbed Eyewash, Activation Pull Down, Barrier Free No, Bowl Style Covered, Color Green/White, Coverage Eyes and Face, Depth 24 11/12 in, Height 48 1/12 in, Width 14 5/6 in, Electrical Connection Type Hardwired, Environment Freezing Temperatures, Hazardous Location, Eyewash Bowl Material Plastic, Hazardous Location Rating Class I/Division 2, Includes Identification Sign, Covered Bowl, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.