This item is Discontinued.
This item is Discontinued.
Food Service Degreaser, 55 Gal Drum, Liquid, Blue, 2 PK (Discontinued)
Mfr #
HB109FS
Zoro #
G8900418
UPC # 738435205980
Country of Origin United States
Category Degreasers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB109FS
- Zoro #
- G8900418
- UPC #
- 738435205980
- Country of Origin
- United States
- Item
- Food Service Degreaser
- Container Type
- Drum
- Cleaner Form
- Liquid
- Fragrance
- Unscented
- Color
- Blue
Dimensions
- Size
- 55 Gal
Description
Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.