Shop HUNTER
Create Account
049694521071 42 In. New Bronze Small Room Ceiling Fan
- Mfr # PV1777486
- Zoro # G703689639
product price:Â
$
191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV1777486
- Zoro #
- G703689639
- UPC #
- 49694521064
- Country of Origin
- China
Description
Features
- New Bronze Small Room Ceiling Fan
- 5 Harvest Mahogany/Brazilian Cherry reversible composite blades with new bronze finish
- 3 speeds
- Dust Armor nanotechnology to repel dust buildup
- Installer's Choice 3-position mounting system allows for standard, flush or angled mounting
- Indoor use only
- Diametr - 42 in.
- Dimension - 23 x 13 x 9.50 in.
- Item Weight - 52.50 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.