Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HASZ0094
- Zoro #
- G503467659
- UPC #
- 841704111506
- Country of Origin
- China
- Color
- Black
- Material
- Steel
- Weight
- 1.7 lbs
- Finish
- Scratch- and Chip-Resistant
Dimensions
- Width
- 5"
- Depth
- 7"
- Height
- 8"
Description
Steel bookend/sorter keeps you organized and supports your books, binders, magazines and more with strength and stability. Attached sorter keeps your paperwork, notebooks, folders, or mail organized and stored vertically for easy access. The non-skid surface keeps them in place. Can be used alone or mixed and matched with other coordinating Huron accessories.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
